Zoro Homepage

1/4" Drive Impact Socket Adapter

  • Mfr # 4PRE4

  • Zoro # G0714874


product price: $2.99
/ea

Key Features

Finish
Manganese Phosphate
Output Drive Size
3/8"
Output Drive Type
Male Square
Impact Rated
Yes
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PRE4
Zoro #
G0714874
UPC #
190735857106
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4"
Overall Length
1 in
Output Drive Size
3/8"
Input Drive Size
1/4 in

Details

Item
Impact Socket Adapter
Finish
Manganese Phosphate
Output Drive Type
Male Square
Impact Rated
Yes
Standards
ANSI
Measurement Type
SAE
SAE or Metric
SAE
Drive Type
Impact
Number of Pieces
1
Number of Points
4
Material
Steel
Locking
Yes
Output Drive Gender
Male
Input Drive Shape
Square
Input Drive Gender
Female
Non-Sparking
No
Output Drive Shape
Square
Insulated
No
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

The Westward 4PRE4 1/4" Drive Impact Socket Adapter is the right tool for the job. With a square output, it has an impact-rated design and offers high torque and power transfer. The alloy steel construction makes this impact socket adapter durable and long lasting. Featuring a black oxide finish, this tool is resistant to corrosion and rusting. This impact socket adapter features a square drive output, which means it can be used with any standard wrench or ratchet. It also has a 3/8" square input drive size and 1/4" square output drive size, so you can easily connect it to your cordless drill or other power tools. If you are looking for an affordable yet high quality impact socket adapter that will make your work easier, look no further than the Westward 4PRE4 1/4" Drive Impact Socket Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.