Zoro Homepage

1/4" Drive Impact Socket Adapter Natural

  • Mfr # 4PRJ2

  • Zoro # G3069543


product price: $5.65
/ea

Key Features

Drive Size
1/4"
Overall Length
4 in
SAE or Metric
SAE
Number of Points
4
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PRJ2
Zoro #
G3069543
UPC #
190735857397
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
4 in
Output Drive Size
3/8"
Input Drive Size
1/4 in

Details

Item
Impact Socket Adapter
SAE or Metric
SAE
Number of Points
4
Finish
Unfinished
Drive Type
Impact
Includes
Ball Retainer
Output Drive Type
Male Square
Standards
ASME
Impact Rated
Yes
Measurement Type
SAE
Number of Pieces
1
Material
Steel
Locking
Yes
Input Drive Gender
Male
Input Drive Shape
Hex
Output Drive Gender
Male
Insulated
No
Non-Sparking
No
Output Drive Shape
Square
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Corrosion-Resistance
Not Corrosion-Resistant

Description

Impact Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 4 in, Drive Type Impact, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.