Zoro Homepage

1/4" Drive Socket Bit Set, Metric, 9 pcs

  • Mfr # 54TM15

  • Zoro # G3381082


product price: $42.69
/ea

Key Features

Drive Size
1/4"
Number of Pieces
9
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM15
Zoro #
G3381082
UPC #
190735956601
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
4 51/64 in
Tip Size
2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm
Socket Size
1/4 in
Tip Size Range
2 mm to 6 mm
Tip Size - Maximum
6 mm
Tip Size - Minimum
2 mm

Details

Item
Socket Bit Set
Number of Pieces
9
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
(9) Socket Bit Set: 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm
Standards
ASME B18.3.2M-1979
Tip Type
Hex
Material
Alloy Steel
Sockets Included
2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6mm
Drive Type
Female Square
Tether Capable
Tether Capable
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Container Features
Removable Top
Non-Sparking
No
Replaceable Insert
No
For Screw Type
Hex
Piece Count Range
2 to 25
Tether Ready
No
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Container Type
Holder
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Bit Set, Tip Size 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, Tip Style Hex, Overall Length 4 51/64 in, Drive Size 1/4 in, Number of Pieces 9, Alloy Steel, Chrome, Metric, Insulated No, For Screw Type Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.