Zoro Homepage

1/4" Drive Socket Bit Set, SAE, 7 pcs

  • Mfr # 54TL91

  • Zoro # G3381012


product price: $44.29
/ea

Key Features

Drive Size
1/4"
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TL91
Zoro #
G3381012
UPC #
190735956564
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
4 3/4 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Socket Size
1/4 in
Tip Size - Minimum
1/4 in
Tip Size Range
1/4 in to 9/64 in
Tip Size - Maximum
9/64 in

Details

Item
Socket Bit Set
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
(7) Socket Set 1/4", 1/8", 3/16", 3/32", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Sockets Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Drive Type
Female Square
Tether Capable
Tether Capable
Tip Type
Hex
Standards
ASME B18.3-2012
Material
Alloy Steel
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Container Features
Removable Top
Piece Count Range
2 to 25
Replaceable Insert
No
Tether Ready
No
Non-Sparking
No
For Screw Type
Hex
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Container Type
Holder
Includes Insulation
Not Insulated

Description

When you are looking for a bit socket set that will help you tackle a variety of fasteners, then the Westward 54TL91 1/4 in. Drive Socket Bit Set is the ideal choice. It has 7 pieces and offers a range of sizes to choose from. This socket bit set comes with a 1/4" female square drive and has seven pieces in total. The hex tip type ensures that you can work on hexagonal fasteners as well as those with other shapes. These sockets come in various sizes ranging from 1/4" to 9/64". The chrome finish makes these tools resistant to corrosion, while their L-shaped design provides better control when working on tight spots. Whether you are an automotive professional or someone who simply enjoys doing projects around the house, this Westward 54TL91 1/4 in. Drive Socket Bit Set is the ideal choice for your toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.