1/4" Drive Socket Set SAE, Metric 47 Pieces 3.5 mm to 12 mm, 5/32 in to 1/2 in , Chrome

  • Mfr # 53PN22

  • Zoro # G2614269


product price:  $54.19
/ea

Key Features

Drive Size
1/4"
Number of Pieces
47
Includes
(22) Socket Wrench Set 12-Point: 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, Standard 12-Point: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
Finish
Chrome
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53PN22
Zoro #
G2614269
UPC #
190735950531
Country of Origin
China

Dimensions

Drive Size
1/4"
Socket Size Range
3.5 mm to 12 mm, 5/32 in to 1/2 in
Deep Socket Size
3 1/2 mm, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in
Standard Socket Style/Size
Standard 12-Point: 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, Standard 12-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Deep Socket Style/Size
Deep 12-Point: 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, Deep 12-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Standard Socket Size
3 1/2 mm, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in
Socket Size
1/2 in. 1/4 in, 1/4 in, 11/32 in, 3.5 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in
Deep Socket Sizes
3 1/2 mm, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in
Standard Socket Sizes
3 1/2 mm, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in

Details

Item
Socket Set
Number of Pieces
47
Includes
(22) Socket Wrench Set 12-Point: 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, Standard 12-Point: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
Finish
Chrome
Tether Capable
Tether Capable
Measurement Type
SAE, Metric
Sockets Included
(22) Deep 12-Point, (22) Standard 12-Point
Std. Socket Point Styles Included
12
Standards
ASME
Impact Rated
Not Impact Rated
Ratchets Included
Round Head 7-1/2 in
Flex Socket Point Styles Included
None
SAE or Metric
SAE, Metric
Material
Alloy Steel
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Locking
Locking Not Included
Container Type
Case
Piece Count Range
26 to 50
Corrosion Resistant
Corrosion-Resistant
Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Included
Reversing
Not Reversible
Minimum Arc Swing
5 Degrees
Tether Ready Sockets
Tether Capable
Container Features
Dust Resistant
Number of Deep Sockets
22
Number of Standard Sockets
22
Includes Wrenches
Wrenches Not Included
Tether Ready Drive Tools
Tether Capable
Non-Sparking
No
Socket Shape
12-Point
Includes Flex Sockets
Flex Sockets Not Included
Number of Geared Teeth
84
Includes Socket Bits
Socket Bits Not Included
Head Shape
Round
Head Type
Standard
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Products By Industry
Electrical;General Approach
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Arc Swing - Minimum
5 Degrees
Corrosion-Resistance
Corrosion-Resistant
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 53PN22 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN22 Socket Set is a comprehensive toolset designed for various applications. It includes both SAE and Metric measurements, with socket sizes ranging from 3.5 mm to 12 mm and 5/32 in to 1/2 in. This wide range of sizes makes it suitable for different tasks requiring precise fitting. The set contains a total of 22 deep sockets and an equal number of standard sockets, all featuring a round head shape and a standard socket style.
Crafted from durable alloy steel, the socket set exhibits resistance against corrosion, ensuring longevity even under demanding conditions. Each piece has been finished with chrome for added durability and aesthetic appeal. The sockets are designed as per ASME standards, indicating their quality construction and reliable performance.
This robust set comprises of 47 pieces including drive tools that are tether capable which can be conveniently stored in the provided dust-resistant plastic case when not in use or during transportation. Although this set does not include flex sockets or wrenches, it does feature a round head ratchet measuring at 7-1/2 inches with an impressive count of 84 geared teeth allowing for minimal arc swing down to just five degrees.
In conclusion, the WESTWARD -53PN22 Socket Set is built to cater to diverse needs across industries such as electrical work or general approach tasks where hand-driven tools are required. With its variety of deep and standard size sockets along with other essential components housed within its sturdy container, this product offers practicality without compromising on quality or versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.