Zoro Homepage

WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points, Steel, Chrome, 10 mm

  • Mfr # 53YR16

  • Zoro # G2614643


product price: $3.59
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YR16
Zoro #
G2614643
UPC #
190735950593
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
10mm
Overall Length
1 in
Socket Sizes
10mm
Socket Depth
Standard
Socket Size
10 mm

Description

Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.