Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 12mm Spline Metric Socket, 12 Points

  • Mfr # 33M333

  • Zoro # G0318389


product price: $1.49
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
25 mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33M333
Zoro #
G0318389
UPC #
190735814246
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Size
12mm
Overall Length
25 mm
Socket Sizes
12mm
Socket Depth
Standard
Socket Size
12 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Standards
ANSI/ASME B107.5M
Drive Type
Hand
Material
Alloy Steel
Output Type
Spline
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Non-Sparking
No
Socket Shape
Spline
Tether Ready
Yes
Locking
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket, Socket Size 12 mm, Spline, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ANSI/ASME B107.5M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.