Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 16mm 12 pt Metric Socket, 12 Points

  • Mfr # 10E882

  • Zoro # G5088264


product price: $4.25
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 31/32 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E882
Zoro #
G5088264
UPC #
190735723807
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Size
16mm
Overall Length
1 31/32 in
Socket Sizes
16mm
Socket Depth
Deep
Socket Size
16 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Drive Type
Hand
Tether Capable
Tether Capable
Standards
ASME B107.5M
Output Type
12 pt
Material
Alloy Steel
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
Yes
Socket Shape
12-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 16 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.5M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.