Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 9mm Spline Metric Socket, 12 Points

  • Mfr # 33M330

  • Zoro # G1815171


product price: $1.29
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
25 mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33M330
Zoro #
G1815171
UPC #
190735814215
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Size
9mm
Overall Length
25 mm
Socket Depth
Standard
Socket Sizes
9mm
Socket Size
9 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Material
Alloy Steel
Output Type
Spline
Standards
ANSI/ASME B107.5M
Drive Type
Hand
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
Yes
Insulated
No
Locking
No
Non-Sparking
No
Bolt Clearance
5.6 mm
Socket Shape
Spline
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 9 mm, Spline, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5.6 mm, Standards ANSI/ASME B107.5M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.