Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, E4 Female Star SAE Socket, 6 Points

  • Mfr # 20HX69

  • Zoro # G8483605


product price: $2.19
/ea

Key Features

Drive Size
1/4 in
Size
E4
Finish
Manganese Phosphate
Overall Length
1/2 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HX69
Zoro #
G8483605
UPC #
190735762509
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
E4
Overall Length
1/2 in
Socket Depth
Standard
Socket Length
1/2 in
Socket Size
E4

Details

Item
Impact Socket
Finish
Manganese Phosphate
SAE or Metric
SAE
Number of Points
6
Impact Rated
Yes
Socket Type
Standard
Output Type
Female Star
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Features
Better Torque Quality, Star Tip
Measurement Type
Torx
Locking
Yes
Non-Magnetic
No
Compatible Fastener Type
Bolts
Socket Shape
External Torx
Tether Ready
No
Non-Sparking
No
Insulated
No
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size E4, External Torx, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/4 in, Torx, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.