Zoro Homepage

1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 1/2 in L

  • Mfr # 54TM06

  • Zoro # G3376462


product price: $3.49
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
3 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM06
Zoro #
G3376462
UPC #
190735955826
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
3 mm
Insert Length
5/8 in
Size
3mm
Socket Depth
Standard

Description

Product details about the WESTWARD - 54TM06 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM06 Bit Socket is a standard socket bit designed with precise measurements for optimal use. With an insert length of 5/8 in, drive size of 1/4 in, and overall length of 1-1/2 in, it offers adequate dimensions for various tasks. The socket bit is metric measured and comes in a size of 3mm with a tip size to match. This six-point tool is suitable for hex screw types, providing compatibility with numerous applications.
Crafted from alloy steel, the WESTWARD - 54TM06 Bit Socket exhibits durability and resilience against wear and tear. It features a chrome finish that not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion. The socket bit adheres to ASME B18.3.2M-1979 standards which speaks volumes about its quality construction.
This product falls under the category type 'Socket Bits' and has been built to accommodate standard depth sockets. However, please note that this item does not come with replaceable inserts nor does it have impact-rated or insulated properties; additionally, it's not non-sparking either.
With these attributes taken into account, the WESTWARD - 54TM06 Bit Socket can be considered as a reliable addition to your toolbox given its robust build and versatile functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.