Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 1/2 in L

  • Mfr # 54TM08

  • Zoro # G3381030


product price: $3.95
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
4 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM08
Zoro #
G3381030
UPC #
190735956496
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
4 mm
Size
4mm
Socket Depth
Standard
Insert Length
5/8 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Standards
ASME B18.3.2M-1979
Category Type
Socket Bits
Socket Type
Standard
Material
Alloy Steel
Bit Style
Hex
Number of Points
6
Measurement Type
Metric
Impact Rated
No
Replaceable Insert
No
For Screw Type
Hex
Insulated
No
Non-Sparking
No
Tip Style
Hex
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

If you are looking for a durable socket bit, the Westward 54TM08 4 mm Tip Socket Bit is just what you need. It has a hexagonal shank that fits securely into standard sockets. The alloy steel bit socket has six points and measures 1/4 in. The overall length of the tool is 1 1/2 in., while its insert length is 5/8 in. This high quality bit socket comes with a tip size of 4 mm and drive size of 1/4 in. If you want to complete your job quickly and efficiently, equip yourself with this Westward 54TM08 4 mm Tip Socket Bit today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.