Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 1/2 in L

  • Mfr # 54TM10

  • Zoro # G3381003


product price: $3.59
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
5 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM10
Zoro #
G3381003
UPC #
190735956465
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
5 mm
Socket Depth
Standard
Insert Length
5/8 in
Size
5mm

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Bit Style
Hex
Category Type
Socket Bits
Standards
ASME B18.3.2M-1979
Socket Type
Standard
Number of Points
6
Material
Alloy Steel
Impact Rated
No
Measurement Type
Metric
For Screw Type
Hex
Insulated
No
Non-Sparking
No
Tip Style
Hex
Replaceable Insert
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Product details about the WESTWARD - 54TM10 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM10 Bit Socket is a standard socket bit designed for hex screw types. With its metric measurement type, it features a size of 5mm and an insert length of 5/8 inches. The drive size is set at 1/4 inch, making it suitable for various applications that require these specific measurements. Its overall length stands at 1-1/2 inches, providing adequate reach in most situations.
Crafted from alloy steel, this socket bit offers durability and longevity under regular use conditions. It's finished with chrome to resist corrosion and wear over time. The tip style and bit style are both hex-shaped, aligning with the six-point design that provides solid contact with fasteners to reduce slippage during use.
This product adheres to ASME B18.3.2M-1979 standards which speaks volumes about its quality construction and performance capabilities. Please note that this item does not feature replaceable inserts or impact rating; nor is it insulated or non-sparking by design.
In conclusion, the WESTWARD - 54TM10 Bit Socket falls under the category type 'Socket Bits'. This tool has been built to meet your professional needs while maintaining consistent performance across various tasks involving hex screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.