Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 4 3/4 in L

  • Mfr # 54TM22

  • Zoro # G3372527


product price: $5.69
/ea

Key Features

Drive Size
1/4 in
Overall Length
4 3/4 in
Finish
Chrome
Tip Size
5 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM22
Zoro #
G3372527
UPC #
190735955130
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 3/4 in
Tip Size
5 mm
Socket Depth
Extra Long
Size
5mm
Insert Length
3 7/8 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Standards
ASME B18.3.2M-1979
Bit Style
Hex
Number of Points
6
Socket Type
Extra Long
Category Type
Socket Bits
Impact Rated
No
Measurement Type
Metric
Non-Sparking
No
Insulated
No
Replaceable Insert
No
Tip Style
Hex
For Screw Type
Hex
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert

Description

Product details about the WESTWARD - 54TM22 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM22 Bit Socket is a meticulously designed tool with an extra-long socket depth and an overall length of 4 3/4 inches. This metric-sized, hex-style bit has a tip size of 5mm and is suitable for use with hex screws. With its drive size of 1/4 inch, this socket bit offers versatility in various applications requiring precision and reach.
Crafted from durable alloy steel, the WESTWARD - 54TM22 Bit Socket ensures long-lasting performance. The chrome finish not only enhances the aesthetic appeal but also adds to its durability by providing resistance against corrosion. It features a non-replaceable insert with an impressive length of 3 7/8 inches that's built to withstand rigorous usage.
This product adheres to ASME B18.3.2M-1979 standards, demonstrating its quality construction and design integrity. However, it's important to note that this socket bit is not insulated or impact-rated nor does it have non-sparking properties. With six points on the bit style, it provides adequate grip while working on tasks involving hex screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.