Zoro Homepage

1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 1/2 in L

  • Mfr # 54TM11

  • Zoro # G3372533


product price: $2.35
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
5.5 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM11
Zoro #
G3372533
UPC #
00194484306885
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
5.5 mm
Size
5.5mm
Socket Depth
Standard
Insert Length
5/8 in

Description

Socket Bit, Insert Length 5/8 in, Replaceable Insert No, Metric, Tip Size 5.5 mm, Tip Style Hex, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.