Zoro Homepage

1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 1 1/2 in L

  • Mfr # 54TM12

  • Zoro # G3372673


product price: $4.15
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
6 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM12
Zoro #
G3372673
UPC #
190735955178
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
6 mm
Socket Depth
Standard
Size
6mm
Insert Length
5/8 in

Description

Product details about the WESTWARD - 54TM12 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM12 Bit Socket is a standard socket bit designed with precise measurements to cater to your construction needs. With an overall length of 1 1/2 inches and an insert length of 5/8 inch, this tool offers adequate reach for various tasks. The drive size is set at a convenient 1/4 inch, while the tip size measures at a versatile 6mm. This metric-sized tool adheres strictly to ASME B18.3.2M-1979 standards, ensuring reliable performance.
Crafted from durable alloy steel, the WESTWARD - 54TM12 Bit Socket is built to withstand rigorous use without compromising on its functionality or integrity. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The hex bit style coupled with the six-point design ensures that it can adequately grip hex screws for efficient operation.
This socket bit does not feature replaceable inserts or insulation and is not rated for impact use nor non-sparking applications; however, it's suitable for general usage in various settings where such features are not required. As part of the 'Socket Bits' category type, this product seamlessly fits into your existing toolkit or can be used as a standalone item when needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.