Zoro Homepage

1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 4 3/4 in L

  • Mfr # 54TM24

  • Zoro # G3381073


product price: $5.39
/ea

Key Features

Drive Size
1/4 in
Overall Length
4 3/4 in
Finish
Chrome
Tip Size
6 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM24
Zoro #
G3381073
UPC #
190735956472
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 3/4 in
Tip Size
6 mm
Socket Depth
Extra Long
Size
6mm
Insert Length
3 7/8 in

Description

The Westward 54TM24 6 mm Tip, Socket Bit Metric 1/4 in Drive is a versatile tool that will allow you to work on a variety of projects. It has a hex bit and an extra long socket. This metric 1/4 in drive socket bit features a hex style tip and six-point configuration. The extra long socket offers greater access into tight spaces, making it easier for you to tighten or loosen nuts and bolts. With an overall length of 4 3/4 in., this 6mm tip is ideal for use with automotive applications. The Westward 6mm Tip, Socket Bit Metric 1/4 in Drive is the quality tool that will make your next project much easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.