Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L

  • Mfr # 54TL97

  • Zoro # G3376359


product price: $6.25
/ea

Key Features

Drive Size
1/4 in
Overall Length
4 3/4 in
Finish
Full Polished Chrome
Tip Size
5/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TL97
Zoro #
G3376359
UPC #
190735955697
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 3/4 in
Tip Size
5/32 in
Socket Depth
Deep
Size
5/32"
Insert Length
3 7/8 in
Socket Size
5/32 in

Details

Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
SAE
Bit Style
Hex
Number of Points
6
Category Type
Socket Bits
Material
Alloy Steel
Socket Type
Extra Long
Standards
ASME B18.3-2012
Impact Rated
No
Drive Type
Hand
Measurement Type
SAE
Tether Ready
Yes
Non-Sparking
No
Socket Shape
6-Point
Bolt Clearance
4.5 mm
Insulated
No
Locking
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 54TL97 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL97 Bit Socket is a robust tool designed for SAE measurements. With an extra-long socket size of 5/32 in and an overall length of 4 3/4 in, it offers ample reach for various tasks. The insert length measures at 3 7/8 in, providing sufficient depth to accommodate different bolt sizes. This socket bit also features a drive size of 1/4 in and a bolt clearance of 4.5 mm, making it suitable for diverse applications.
Crafted from durable alloy steel, the WESTWARD - 54TL97 Bit Socket is built to withstand rigorous use. It boasts a chrome finish that not only enhances its aesthetic appeal but also adds to its durability by resisting corrosion and wear over time. The hex bit style coupled with the deep six-point socket shape ensures reliable engagement with fasteners, reducing slippage during use.
This hand-driven socket bit adheres to ASME B18.3-2012 standards, demonstrating its quality construction and performance capabilities. Despite not being insulated or non-sparking, this tool is tether ready which can be beneficial when working at heights or in situations where dropping tools could cause damage or injury. However, please note that this product is not impact-rated or locking-enabled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.