Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Impact Socket 4.5 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 4LXZ6

  • Zoro # G2639892


product price: $1.19
/ea
Sold in multiples of 10 for $11.90

Key Features

Drive Size
1/4 in
Overall Length
1 31/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXZ6
Zoro #
G2639892
UPC #
190735852712
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Size
4.5mm
Overall Length
1 31/32 in
Socket Depth
Standard
Socket Length
1 31/32 in
Socket Size
4.5 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard
Category Type
Impact Socket
Output Type
6 pt
Standards
DIN 3121
Impact Rated
Yes
Measurement Type
Metric
Drive Type
Impact
Non-Sparking
No
Non-Magnetic
No
Compatible Fastener Type
Bolts
Locking
Yes
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Product Type
Impact Socket
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Bolt Clearance
3 mm

Description

Impact Socket, Socket Size 4.5 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/4 in, Metric, Impact Rated Yes, Bolt Clearance 3 mm, Standards DIN 3121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.