Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Phillips Socket Bit SAE No. 0 Tip, 1 1/2 in L

  • Mfr # 54TN80

  • Zoro # G3373699


product price: $3.25
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
#0
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN80
Zoro #
G3373699
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
#0
Socket Depth
Standard
Size
#0
Insert Length
5/8 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Standards
ASME B107.600-2008
Number of Points
4
Material
Alloy Steel
Bit Style
Phillips
Socket Type
Standard
Category Type
Socket Bits
Measurement Type
SAE
Impact Rated
No
Non-Sparking
No
Tip Style
Phillips
Replaceable Insert
No
Tether Style
Not Tether Capable
Locking
No
Magnetized Tip
No
For Screw Type
Phillips
Insulated
No
Shop By
Closeouts
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Socket Bit, Insert Length 5/8 in, Replaceable Insert No, SAE, Tip Size #0, Tip Style Phillips, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Phillips, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.