Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 1/2 in L

  • Mfr # 54TN96

  • Zoro # G3373568


product price: $3.59
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
5/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN96
Zoro #
G3373568
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
5/32 in
Size
5/32"
Insert Length
5/8 in
Socket Depth
Standard

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Slotted
Socket Type
Slotted Bit
Material
Alloy Steel
Number of Points
2
Category Type
Socket Bits
Standards
ASME B107.600-2008
Impact Rated
No
Measurement Type
SAE
Non-Sparking
No
Replaceable Insert
No
Locking
No
Magnetized Tip
No
Insulated
No
Tether Style
Not Tether Capable
For Screw Type
Slotted
Tip Style
Slotted
Includes Locking
Locking Not Included
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Product details about the WESTWARD - 54TN96 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN96 Bit Socket is a standard socket bit designed for use with slotted screws. With an insert length of 5/8 in and an overall length of 1 1/2 in, this tool is suitable for various tasks requiring precision and control. The drive size measures at 1/4 in, while the tip size stands at 5/32 in. This SAE measurement type socket bit adheres to ASME B107.600-2008 standards, ensuring its compatibility with other tools that meet these specifications.
Crafted from durable alloy steel, the WESTWARD - 54TN96 Bit Socket offers robustness and longevity even under regular usage conditions. It features a chrome finish which provides resistance against corrosion and enhances durability over time. The slotted bit style aligns well with the corresponding screw types it's designed to work with, providing adequate grip during operation.
This product falls under the category type 'Socket Bits' and has two points on its design structure for efficient performance. However, please note that this item does not have replaceable inserts or magnetized tips; nor is it insulated or non-sparking by nature. Also noteworthy is that it doesn't support tethering capabilities or locking mechanisms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.