Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Square Socket Bit SAE R0 Tip, 1 1/2 in L

  • Mfr # 54TP02

  • Zoro # G3373540


product price: $2.65
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
R0
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TP02
Zoro #
G3373540
UPC #
00194484307134
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
R0
Socket Depth
Standard
Insert Length
5/8 in
Size
R0

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Socket Type
Standard
Material
Alloy Steel
Number of Points
4
Standards
ASME B107.600-2008
Bit Style
Square
Category Type
Socket Bits
Measurement Type
SAE
Impact Rated
No
Magnetized Tip
No
For Screw Type
Square
Replaceable Insert
No
Tip Style
Square
Non-Sparking
No
Locking
No
Tether Style
Not Tether Capable
Insulated
No
Shop By
Closeouts
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Socket Bit, Insert Length 5/8 in, Replaceable Insert No, SAE, Tip Size R0, Tip Style Square, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Square, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.