Zoro Homepage

1/4 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L

  • Mfr # 54TP04

  • Zoro # G3374082


product price: $2.75
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 13/16 in
Finish
Chrome
Tip Size
R2
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TP04
Zoro #
G3374082
UPC #
00194484307158
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 13/16 in
Tip Size
R2
Insert Length
3/4 in
Socket Depth
Standard
Size
R2

Description

Product details about the WESTWARD - 54TP04 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TP04 Bit Socket is a standard socket bit designed with an SAE measurement type. It features a drive size of 1/4 inch and an overall length of 1 13/16 inches, making it suitable for various general applications. The insert length measures at 3/4 inches, providing adequate reach for most tasks. This socket bit also has a square tip style and is designed to work with square screw types.
Constructed from durable alloy steel, this socket bit offers long-lasting performance under regular use conditions. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. The product adheres to the ASME B107.600-2008 standards, indicating its quality build and design.
This item does not feature a magnetized tip or impact rating, nor is it tether capable or non-sparking which may be relevant depending on your specific needs. It's important to note that this model does not have replaceable inserts or insulation properties either; however, it maintains a standard depth in terms of sockets and comes with four points for added versatility during usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.