Zoro Homepage

1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 7/8 in L

  • Mfr # 54TN23

  • Zoro # G3373148


product price: $3.19
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 7/8 in
Finish
Chrome
Tip Size
T27
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN23
Zoro #
G3373148
UPC #
190735954287
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 7/8 in
Tip Size
T27
Socket Depth
Standard
Insert Length
3/4 in
Size
T27

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Standards
CAMCAR TMF702
Category Type
Socket Bits
Bit Style
Tamper Resistant Torx(R)
Number of Points
6
Material
Alloy Steel
Socket Type
Standard
Measurement Type
Torx
Impact Rated
No
For Screw Type
Torx
Non-Sparking
No
Insulated
No
Tether Style
Not Tether Capable
Tip Style
Torx
Locking
No
Replaceable Insert
No
Magnetized Tip
No
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 54TN23 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN23 Bit Socket is a standard socket bit designed for Torx screws. With an overall length of 1 7/8 inches and an insert length of 3/4 inch, this tool provides adequate reach for various tasks. The drive size is a standard 1/4 inch, suitable for use with most common wrenches and drivers. This SAE-measured socket features a T27 tip size, making it compatible with corresponding Torx screw sizes.
Constructed from alloy steel, the WESTWARD - 54TN23 Bit Socket offers durability and resistance to wear over time. It sports a chrome finish that adds to its longevity by providing additional protection against rust and corrosion. The product adheres to CAMCAR TMF702 standards, indicating its reliable performance in line with industry expectations.
This socket bit has a Tamper Resistant Torx(R) style which can be beneficial in certain applications where tampering may be an issue. However, please note that this item does not have replaceable inserts or magnetized tips; nor is it insulated or impact rated. Additionally, it's not tether capable or equipped with locking features.
In terms of technical specifications, the socket depth is standard while the number of points on this tool stands at six – typical for Torx-style bits. Please also note that despite being non-sparking, safety precautions should still be observed during use due to potential risks associated with any mechanical work.
Overall, the WESTWARD - 54TN23 Bit Socket serves as a robust addition to your toolbox if you frequently work with Torx screws and require tools built to withstand regular usage without compromising on performance quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.