Zoro Homepage

1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 3 1/2 in L

  • Mfr # 20WZ94

  • Zoro # G9079445


product price: $9.19
/ea

Key Features

Drive Size
1/4 in
Overall Length
3 1/2 in
Finish
Chrome
Tip Size
T8
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20WZ94
Zoro #
G9079445
UPC #
190735763827
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
3 1/2 in
Tip Size
T8
Insert Length
3 9/64 in
Size
T8
Socket Depth
Standard
Bit Length
3-9/64"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Bit Style
Torx(R)
Material
Alloy Steel
Features
Industrial use
Category Type
Socket Bits
Socket Type
Standard
Measurement Type
Torx
Impact Rated
No
Tip Style
Torx
Non-Sparking
No
Insulated
No
For Screw Type
Torx
Locking
No
Magnetized Tip
No
Replaceable Insert
No
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 3 9/64 in, Replaceable Insert No, Torx, Tip Size T8, Tip Style Torx, Overall Length 3 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.