Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Torx(R) Socket SAE E-8 Tip, 1 7/32 in L

  • Mfr # 54TN30

  • Zoro # G3373218


product price: $3.19
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 7/32 in
Finish
Chrome
Tip Size
E-8
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN30
Zoro #
G3373218
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 7/32 in
Tip Size
E-8
Insert Length
0 in
Size
E8
Socket Depth
Standard
Socket Size
E8

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Socket Type
Standard
Material
Alloy Steel
Number of Points
6
Bit Style
Torx(R)
Category Type
Socket Bits
Standards
CAMCAR TMF702
Impact Rated
No
Measurement Type
Torx
Drive Type
Hand
Socket Shape
External Torx
Locking
No
Bolt Clearance
4.8 mm
Insulated
No
Non-Sparking
No
Tether Ready
Yes
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Socket, Socket Size E8, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Torx, Impact Rated No, Bolt Clearance 4.8 mm, Standards CAMCAR TMF702

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.