Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Stick Electrode 1/8" Dia., AWS E309L-16, 10 lb.

  • Mfr # 24D948

  • Zoro # G4662883


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E309-16, E309L-16
Series
E309/309L-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D948
Zoro #
G4662883
UPC #
00190735784471
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
10 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E309-16, E309L-16
Series
E309/309L-16
Container Type
Plastic Tube
Tensile Strength
75,000 psi
Application
Shielded Metal Arc Welding
Yield Strength (Minimum Required)
56 ksi
Yield Strength (As Welded)
56 ksi
Weight
10 lb
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Elongation (Minimum Required)
30 %
Tensile Strength (Minimum Required)
75 ksi
Finish/Coating
Rutile
Number of Passes
Multiple Passes
For Material Grade
304, 304N, 305, 308, 309, 309S
Tensile Strength (As Welded)
75 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Process
Stick Welding (SMAW)
Elongation (As Welded)
30%

Description

Stick Electrode, AWS Classification E309-16, E309L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E309/309L-16, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.