14" Stick Electrode 1/8" Dia., AWS E318-16, 5 lb.
Mfr # 23XL89
Zoro # G5378685
product price: $49.19
/eaKey Features
Material
Stainless Steel
Standards
AWS A5.4
AWS Classification
E318-16
Overall Length
14 in
Container Type
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23XL89
Zoro #
G5378685
UPC #
190735778838
Country of Origin
India
Dimensions
Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in
Details
Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
AWS Classification
E318-16
Container Type
Cardboard
Tensile Strength
80,000 psi
Shop By
Closeouts
Weight
5 lb
Process
Stick Welding (SMAW)
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (Minimum Required)
75 ksi
Tensile Strength (As Welded)
80 ksi
Description
Stick Electrode, AWS Classification E318-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 80 ksi, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Container Type Cardboard, Standards AWS A5.4, Container Size 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.