Zoro Homepage

14" Stick Electrode 1/8" Dia., AWS E410NiMo-16, 5 lb.

  • Mfr # 23XM06

  • Zoro # G5379166


product price: $34.09
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E410-16, E410NiMo-16
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM06
Zoro #
G5379166
UPC #
190735778999
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E410-16, E410NiMo-16
Container Type
Cardboard
Tensile Strength
110,000 psi
Shop By
Closeouts
For Material Grade
405, 410, 410S, CA-6NM
Tensile Strength (Minimum Required)
110 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Process
Stick Welding (SMAW)
Tensile Strength (As Welded)
110 ksi
Weight
5 lb
For Material Type
Stainless Steel to Stainless Steel

Description

Stick Electrode, AWS Classification E410NiMo-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 110 ksi, Tensile Strength (As Welded) 110 ksi, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, For Material Grade 405, 410, 410S, CA-6NM, Container Type Cardboard, Standards AWS A5.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.