Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Stick Electrode 1/8" Dia., AWS ECuSn-C, 5 lb.

  • Mfr # 41R214

  • Zoro # G7058161


product price: $129.99
/ea
Sold in multiples of 8 for $1,039.92
Free Shipping & Returns

Key Features

Material
Copper
Standards
AWS A5.6
Welding Current Designation
AC, DCEN
AWS Classification
ECuSn-C
Series
ECuSn-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R214
Zoro #
G7058161
UPC #
190735829639
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Copper
Standards
AWS A5.6
Welding Current Designation
AC, DCEN
AWS Classification
ECuSn-C
Series
ECuSn-C
Container Type
Plastic Tube
Tensile Strength
35,000 psi
Weight
5 lb
Elongation (Minimum Required)
20 %
Yield Strength (Minimum Required)
30 ksi
For Welding Position
Flat
For Material Type
Copper to Carbon Steel, Copper to Cast Iron, Copper to Copper, Copper to Stainless Steel
Tensile Strength (As Welded)
40 to 50 ksi
Process
Stick Welding (SMAW)
Elongation (As Welded)
20%
Yield Strength (As Welded)
30 ksi
Finish/Coating
Rutile
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
40 ksi
Brinell Hardness
85 to 100 BHN

Description

Stick Electrode, AWS Classification ECuSn-C, Material Copper, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 40 ksi, Tensile Strength (As Welded) 40 to 50 ksi, Yield Strength (Minimum Required) 30 ksi, Yield Strength (As Welded) 30 ksi, Series ECuSn-C, Weight 5 lb, For Material Type Copper to Carbon Steel, Copper to Cast Iron, Copper to Copper, Copper to Stainless Steel, Welding Current Designation AC, DCEN

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.