Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Stick Electrode 1/8" Dia., AWS ESt, 1 lb.

  • Mfr # 41R170

  • Zoro # G5074264


product price: $9.85
/ea

Key Features

Material
Cast iron
Standards
AWS A5.15
Welding Current Designation
DCEP
AWS Classification
ESt
Series
ESt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R170
Zoro #
G5074264
UPC #
190735829202
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
1 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Cast iron
Standards
AWS A5.15
Welding Current Designation
DCEP
AWS Classification
ESt
Series
ESt
Container Type
Plastic Tube
Tensile Strength
62,000 psi
For Material Type
Cast Iron to Cast Iron
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
20 %
Yield Strength (As Welded)
50 ksi
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
50 ksi
Process
Stick Welding (SMAW)
Finish/Coating
Iron Oxide
Tensile Strength (Minimum Required)
62 ksi
Weight
1 lb
Tensile Strength (As Welded)
62 ksi
Brinell Hardness
250 to 400 BHN
Elongation (As Welded)
20%

Description

Stick Electrode, AWS Classification ESt, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 62 ksi, Tensile Strength (As Welded) 62 ksi, Yield Strength (Minimum Required) 50 ksi, Yield Strength (As Welded) 50 ksi, Series ESt, Weight 1 lb, For Material Type Cast Iron to Cast Iron, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.