Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Stick Electrode 1/8" Dia., AWS Wearcote, 5 lb.

  • Mfr # 41R222

  • Zoro # G8526822


product price: $57.89
/ea

Key Features

Material
Hardfacing
Welding Current Designation
AC, DCEN
AWS Classification
Wearcote
Series
Wearcote
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R222
Zoro #
G8526822
UPC #
190735829714
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Hardfacing Stick Electrode
Material
Hardfacing
Welding Current Designation
AC, DCEN
AWS Classification
Wearcote
Series
Wearcote
Container Type
Plastic Tube
Tensile Strength
Not Rated
For Welding Position
Flat, Horizontal
Alloy Type
Abrasion & Impact
Alloy Composition
5.7% Chromium, 0.95% Manganese, 0.63% Molybdenum, 0.56% Carbon, 0.43% Silicon, 0.018% Phosphorus, 0.014% Sulfur, 0.03% Nickel, Balance Iron
Yield Strength
Not Rated
Elongation
Not Rated
For Material Type
Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel
Weight
5 lb
Brinell Hardness
555 to 653 BHN
Rockwell Hardness
56 to 58 HRC (As Welded)
Typical Application
Bulldozer Blades, Car Shredder Hammers, Caterpillar Drives, Conveyor Buckets, Conveyors, Crusher Jaws, Crusher Mantles, Dipper Teeth and Lips, Dredge Cutter Teeth, Dredger Teeth, Earth Borders, Hammer Mill Parts, Pressure Rollers, Pump Housings, Shovel Teeth, Shovel Tracks, Stampers, Tractor Grousers
Process
Stick Welding (SMAW)

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Abrasion & Impact, For Welding Position Flat, Horizontal, Overall Diameter 1/8 in, Overall Length 14 in, Series Wearcote, Weight 5 lb, For Material Type Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel, Welding Current Designation AC, DCEN, Container Type Plastic Tube, Rockwell Hardness 56 to 58 HRC (As Welded)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.