Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Stick Electrode 3/32" Dia., AWS E6010, 5 lb.

  • Mfr # 24D917

  • Zoro # G4665552


product price: $22.69
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
DCEP
AWS Classification
E6010
Series
E6010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D917
Zoro #
G4665552
UPC #
190735784174
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
DCEP
AWS Classification
E6010
Series
E6010
Container Type
Plastic Tube
Tensile Strength
60,000 psi
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (Minimum Required)
48 ksi
Tensile Strength (Minimum Required)
60 ksi
Tensile Strength (As Welded)
60 ksi
Process
Stick Welding (SMAW)
Finish/Coating
Cellulosic
Elongation (Minimum Required)
22 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
48 ksi
Elongation (As Welded)
22%
Number of Passes
Multiple Passes
For Material Grade
API 5L, Grade A, API 5L, Grade A25, API 5L, Grade B, API 5L, Grade X42
Weight
5 lb

Description

Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6010, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.