Zoro Homepage

14" Stick Electrode 3/32" Dia., AWS ECHAM, 5 lb.

  • Mfr # 41R212

  • Zoro # G6623863


product price: $37.79
/ea
Sold in multiples of 8 for $302.32

Key Features

Material
Repair & Maintenance Alloy
Standards
Not Rated
Welding Current Designation
AC, DCEN
AWS Classification
Not Classified
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R212
Zoro #
G6623863
UPC #
190735829615
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Repair & Maintenance Alloy
Standards
Not Rated
Welding Current Designation
AC, DCEN
AWS Classification
Not Classified
Container Type
Plastic Tube
Finish/Coating
Iron Oxide
Weight
5 lb
For Material Type
Aluminum to Aluminum, Copper, Stainless Steel to Stainless Steel, Steel
Elongation (Minimum Required)
Not Rated
Process
Stick Welding (SMAW)
Tensile Strength (As Welded)
Not Specified
Elongation (As Welded)
Not Specified
For Welding Position
Flat, Overhead, Vertical-Up
Yield Strength (As Welded)
Not Specified
Yield Strength (Minimum Required)
Not Rated
Tensile Strength (Minimum Required)
Not Rated
Number of Passes
Multiple Passes

Description

Stick Electrode, AWS Classification Not Classified, Material Repair and Maintenance Alloy, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) Not Rated, Tensile Strength (As Welded) Not Specified, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 5 lb, For Material Type Aluminum to Aluminum, Copper, Stainless Steel to Stainless Steel, Steel, Welding Current Designation AC, DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.