Zoro Homepage

14" Stick Electrode 3/32" Dia., AWS ENi-Cl, 5 lb.

  • Mfr # 24D942

  • Zoro # G4687277


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
DCEP
AWS Classification
ENi-Cl
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D942
Zoro #
G4687277
UPC #
-
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
DCEP
AWS Classification
ENi-Cl
Container Type
Cardboard
Tensile Strength
40,000 to 65,000 psi
For Material Type
Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel
Tensile Strength (Minimum Required)
40 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
38 to 60 ksi
Elongation (As Welded)
3% to 6%
Process
Stick Welding (SMAW)
Tensile Strength (As Welded)
40 to 65 ksi
Weight
5 lb
Yield Strength (Minimum Required)
38 ksi

Description

Stick Electrode, AWS Classification ENi-Cl, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 40 ksi, Tensile Strength (As Welded) 40 to 65 ksi, Yield Strength (Minimum Required) 38 ksi, Yield Strength (As Welded) 38 to 60 ksi, Weight 5 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.