Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Stick Electrode 3/32" Dia., AWS S3000, 5 lb.

  • Mfr # 41R220

  • Zoro # G5074492


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Material
Repair & Maintenance Alloy
Standards
Not Rated
Welding Current Designation
AC, DCEP
AWS Classification
Not Classified
Series
S3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R220
Zoro #
G5074492
UPC #
190735829691
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Repair & Maintenance Alloy
Standards
Not Rated
Welding Current Designation
AC, DCEP
AWS Classification
Not Classified
Series
S3000
Container Type
Plastic Tube
Yield Strength (As Welded)
Not Specified
For Material Type
Carbon Steel to Stainless Steel, Carbon Steel to Carbon Steel, Carbon Steel to Tool Steel
Number of Passes
Multiple Passes
Elongation (Minimum Required)
Not Rated
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Rutile
Tensile Strength (Minimum Required)
Not Rated
Elongation (As Welded)
Not Specified
Yield Strength (Minimum Required)
Not Rated
Process
Stick Welding (SMAW)
Weight
5 lb
Tensile Strength (As Welded)
Not Specified

Description

Stick Electrode, AWS Classification Not Classified, Material Repair & Maintenance Alloy, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) Not Rated, Tensile Strength (As Welded) Not Specified, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series S3000, Weight 5 lb, For Material Type Carbon Steel to Stainless Steel, Carbon Steel to Carbon Steel, Carbon Steel to Tool Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.