Zoro Homepage

14" Stick Electrode 5/32" Dia., AWS E309Cb-16, 5 lb.

  • Mfr # 23XM03

  • Zoro # G5378931


product price: $72.09
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
AWS Classification
E309-16, E309Cb-16
Overall Length
14 in
Container Type
Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM03
Zoro #
G5378931
UPC #
190735778968
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
5/32 in
Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
AWS Classification
E309-16, E309Cb-16
Container Type
Cardboard
Tensile Strength
80,000 psi
Shop By
Closeouts
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
80 ksi
For Material Grade
309CbTa, 309S, 309SCb
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
80 ksi
Weight
5 lb

Description

Stick Electrode, AWS Classification E309Cb-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 80 ksi, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 309CbTa, 309S, 309SCb, Container Type Cardboard, Standards AWS A5.4, Container Size 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.