Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Stick Electrode 5/32" Dia., AWS E309L-16, 1 lb.

  • Mfr # 41R197

  • Zoro # G5074377


product price: $10.19
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E309-16, E309L-16
Series
E309/309L-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R197
Zoro #
G5074377
UPC #
190735829479
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
1 lb
Diameter
5/32 in
Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E309-16, E309L-16
Series
E309/309L-16
Container Type
Plastic Tube
Tensile Strength
75,000 psi
Finish/Coating
Rutile
For Material Grade
304, 304N, 305, 308, 309, 309S
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Elongation (Minimum Required)
30 %
Tensile Strength (As Welded)
75 ksi
Process
Stick Welding (SMAW)
Elongation (As Welded)
30%
Yield Strength (Minimum Required)
56 ksi
Tensile Strength (Minimum Required)
75 ksi
Yield Strength (As Welded)
56 ksi
Weight
1 lb

Description

Stick Electrode, AWS Classification E309-16, E309L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E309/309L-16, Weight 1 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.