Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Stick Electrode 5/32" Dia., AWS E7014, 5 lb.

  • Mfr # 24D935

  • Zoro # G4691574


product price: $23.19
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7014
Series
E7014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24D935
Zoro #
G4691574
UPC #
190735784341
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
5/32 in
Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7014
Series
E7014
Container Type
Plastic Tube
Tensile Strength
70,000 psi
Yield Strength (As Welded)
58 ksi
For Material Type
Carbon Steel to Carbon Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
70 ksi
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
17 %
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
70 ksi
Process
Stick Welding (SMAW)
Weight
5 lb
Elongation (As Welded)
17%
Finish/Coating
Iron Powder, Titania

Description

Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7014, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.