Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb.

  • Mfr # 24D940

  • Zoro # G4653546


product price: $34.89
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7018, E7018-1
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D940
Zoro #
G4653546
UPC #
-
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
10 lb
Diameter
5/32 in
Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7018, E7018-1
Container Type
Cardboard
Tensile Strength
70,000 psi
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
70 ksi
Yield Strength (As Welded)
58 ksi
Weight
10 lb
Elongation (Minimum Required)
22 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Stick Welding (SMAW)
Finish/Coating
Low-Hydrogen Iron Powder
For Material Type
Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
22%

Description

Stick Electrode, AWS Classification E7018, E7018-1, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEN, DCEP

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.