Zoro Homepage

14" Stick Electrode 5/32" Dia., AWS ENiCu-B, 5 lb.

  • Mfr # 23XM19

  • Zoro # G5379071


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Nickel
Standards
AWS A5.11
AWS Classification
ENiCu-B
Overall Length
14 in
Container Type
Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM19
Zoro #
G5379071
UPC #
190735779125
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
5/32 in
Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Nickel
Standards
AWS A5.11
AWS Classification
ENiCu-B
Container Type
Cardboard
Shop By
Closeouts
Weight
5 lb
Process
Stick Welding (SMAW)

Description

Stick Electrode, AWS Classification ENiCu-B, Material Nickel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Weight 5 lb, Container Type Cardboard, Standards AWS A5.11, Container Size 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.