Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Welding Electrode 1/16" Dia., AWS E6013, 40 lb.

  • Mfr # 20YD15

  • Zoro # G8657792


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Series
E6013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD15
Zoro #
G8657792
UPC #
190735765081
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
40 lb
Diameter
1/16 in
Length
14 in
Overall Diameter
1/16 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Series
E6013
Container Type
Cardboard
Tensile Strength
60,000 psi
Process
Stick Welding (SMAW)
Weight
40 lb
Yield Strength (As Welded)
48 ksi
Number of Passes
Multiple Passes
For Material Type
Carbon Steel to Carbon Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
17 %
Finish/Coating
Titania
Yield Strength (Minimum Required)
48 ksi
Tensile Strength (Minimum Required)
60 ksi
Tensile Strength (As Welded)
60 ksi
Elongation (As Welded)
17%

Description

Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6013, Weight 40 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.