Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Welding Electrode 1/8" Dia., AWS BD-4000, 1 lb.

  • Mfr # 31GG57

  • Zoro # G2817179


product price: $10.45
/ea
Sold in multiples of 5 for $52.25

Key Features

Material
Cast Iron
Standards
Not Rated
Welding Current Designation
DCEP
AWS Classification
Not Classified
Series
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GG57
Zoro #
G2817179
UPC #
190735808443
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Container Size
2 oz
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Cast Iron
Standards
Not Rated
Welding Current Designation
DCEP
AWS Classification
Not Classified
Series
4000
Container Type
Plastic Tube
Tensile Strength
55,000 psi
Yield Strength (As Welded)
38 ksi
Process
Stick Welding (SMAW)
Elongation (As Welded)
30%
For Material Type
Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
1 lb
Number of Passes
Multiple Passes
Brinell Hardness
82 to 84 BHN
Finish/Coating
Iron Oxide
Yield Strength (Minimum Required)
38 ksi
Tensile Strength (As Welded)
40 to 65 ksi
Tensile Strength (Minimum Required)
40 ksi
Elongation (Minimum Required)
Not Rated

Description

Stick Electrode, AWS Classification Not Classified, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 40 ksi, Tensile Strength (As Welded) 40 to 65 ksi, Yield Strength (Minimum Required) 38 ksi, Yield Strength (As Welded) 38 ksi, Series 4000, Weight 1 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.