Zoro Homepage

14" Welding Electrode 1/8" Dia., AWS BD-7000, 5 lb.

  • Mfr # 31GG68

  • Zoro # G8735291


product price: $65.89
/ea
Sold in multiples of 8 for $527.12

Key Features

Material
Alloy 7000
Welding Current Designation
AC, DCEP
AWS Classification
BD-7000
Series
BD7000
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GG68
Zoro #
G8735291
UPC #
190735808559
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Hardfacing Stick Electrode
Material
Alloy 7000
Welding Current Designation
AC, DCEP
AWS Classification
BD-7000
Series
BD7000
Container Type
Cardboard Carton
Tensile Strength
Not Rated
Brinell Hardness
555 to 653 BHN
Rockwell Hardness
55 to 60 HRC (As Welded)
Process
Stick Welding (SMAW)
Elongation
Not Rated
Weight
5 lb
Typical Application
Bulldozer Blades, Car Shredder Hammers, Conveyor Buckets, Crusher Mantles, Dipper Teeth and Lips, Dredge Cutter Teeth, Pump Housings, Shovel Tracks, Tractor Grousers
Alloy Composition
14% to 40% Chromium, 7% to 13% Titanium Dioxide, 1% to 5% Limestone, 1% to 5% Quartz
For Welding Position
Flat, Horizontal
Yield Strength
Not Rated
For Material Type
Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel
Alloy Type
Abrasion & Impact

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Abrasion & Impact, For Welding Position Flat, Horizontal, Overall Diameter 1/8 in, Overall Length 14 in, Series BD7000, Weight 5 lb, For Material Type Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel, Welding Current Designation AC, DCEP, Container Type Cardboard Carton, Rockwell Hardness 55 to 60 HRC (As Welded)

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.