Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Welding Electrode 1/8" Dia., AWS BD-8000, 5 lb.

  • Mfr # 31GG72

  • Zoro # G8735316


product price: $36.59
/ea
Sold in multiples of 8 for $292.72

Key Features

Material
Repair & Maintenance Alloy
Standards
Not Rated
Welding Current Designation
AC, DCEN
AWS Classification
Not Classified
Series
8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GG72
Zoro #
G8735316
UPC #
190735808597
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Repair & Maintenance Alloy
Standards
Not Rated
Welding Current Designation
AC, DCEN
AWS Classification
Not Classified
Series
8000
Container Type
Plastic Tube
Tensile Strength (As Welded)
Not Specified
Finish/Coating
Iron Oxide
Elongation (As Welded)
Not Specified
Weight
5 lb
Yield Strength (As Welded)
Not Specified
For Welding Position
Flat, Overhead, Vertical-Up
For Material Type
Aluminum to Aluminum, Copper, Stainless Steel to Stainless Steel, Steel
Number of Passes
Multiple Passes
Elongation (Minimum Required)
Not Rated
Yield Strength (Minimum Required)
Not Rated
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
Not Rated

Description

Stick Electrode, AWS Classification Not Classified, Material Repair & Maintenance Alloy, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) Not Rated, Tensile Strength (As Welded) Not Specified, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series 8000, Weight 5 lb, For Material Type Aluminum to Aluminum, Copper, Stainless Steel to Stainless Steel, Steel, Welding Current Designation AC, DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.