Zoro Homepage

14" Welding Electrode 1/8" Dia., AWS E7018, 5 lb.

  • Mfr # 20YD42

  • Zoro # G9720767


product price: $17.29
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E7018, E7018-1
Series
E7018-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD42
Zoro #
G9720767
UPC #
190735765357
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Description

Stick Electrode, AWS Classification E7018, E7018-1, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7018-1, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.