Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Welding Electrode 1/8" Dia., AWS E7024, 5 lb.

  • Mfr # 20YD58

  • Zoro # G9720715


product price: $24.69
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7024
Series
E7024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD58
Zoro #
G9720715
UPC #
190735765517
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7024
Series
E7024
Container Type
Plastic Tube
Tensile Strength
70,000 psi
For Material Type
Carbon Steel to Carbon Steel
Finish/Coating
Iron Powder
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (As Welded)
70 ksi
Yield Strength (As Welded)
58 ksi
For Welding Position
Flat, Horizontal
Elongation (As Welded)
22%
Weight
5 lb
Tensile Strength (Minimum Required)
70 ksi
Number of Passes
Multiple Passes
Process
Stick Welding (SMAW)
Elongation (Minimum Required)
22 %

Description

Stick Electrode, AWS Classification E7024, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7024, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Container Type Plastic Tube

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.