Zoro Homepage

14" Welding Electrode 1/8" Dia., AWS HC460, 5 lb.

  • Mfr # 31GH35

  • Zoro # G8735912


product price: $57.19
/ea
Sold in multiples of 8 for $457.52

Key Features

Material
Hardcover
Welding Current Designation
AC, DCEN
AWS Classification
HC460
Series
HardCover 460
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH35
Zoro #
G8735912
UPC #
190735809068
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Hardfacing Stick Electrode
Material
Hardcover
Welding Current Designation
AC, DCEN
AWS Classification
HC460
Series
HardCover 460
Container Type
Cardboard Carton
Tensile Strength
Not Rated
Yield Strength
Not Rated
Brinell Hardness
555 to 653 BHN
For Welding Position
Flat, Horizontal
Elongation
Not Rated
Alloy Type
Abrasion & Impact
For Material Type
Carbon Steel, Manganese Steel
Alloy Composition
5.7% Chromium, 0.95% Manganese, 0.63% Molybdenum, 0.56% Carbon, 0.43% Silicon, 0.018% Phosphorus, 0.014% Sulfur, 0.03% Nickel, Balance Iron
Typical Application
Process
Stick Welding (SMAW)
Weight
5 lb
Rockwell Hardness
56 to 58 HRC (As Welded)

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Abrasion & Impact, For Welding Position Flat, Horizontal, Overall Diameter 1/8 in, Overall Length 14 in, Series HardCover 460, Weight 5 lb, For Material Type Carbon Steel, Manganese Steel, Welding Current Designation AC, DCEN, Container Type Cardboard Carton, Rockwell Hardness 56 to 58 HRC (As Welded)

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.