Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Welding Electrode 3/32" Dia., AWS BD-1000, 1 lb.

  • Mfr # 31GG45

  • Zoro # G2817215


product price: $16.55
/ea
Sold in multiples of 5 for $82.75

Key Features

Material
Carbon Steel
Standards
Not Rated
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
Not Classified
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GG45
Zoro #
G2817215
UPC #
190735808368
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Container Size
8 oz
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
Not Rated
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
Not Classified
Container Type
Plastic Tube
Tensile Strength
83,000 psi
Process
Stick Welding (SMAW)
Tensile Strength (As Welded)
60 ksi
Finish/Coating
Titania
Yield Strength (Minimum Required)
75 ksi
Number of Passes
Multiple Passes
Elongation (As Welded)
25%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Carbon Steel to Carbon Steel
Elongation (Minimum Required)
Not Rated
Tensile Strength (Minimum Required)
60 ksi
Weight
1 lb
Yield Strength (As Welded)
75 ksi

Description

Stick Electrode, AWS Classification Not Classified, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 75 ksi, Yield Strength (As Welded) 75 ksi, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.