Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Welding Electrode 3/32" Dia., AWS BD-3000, 1 lb.

  • Mfr # 31GG55

  • Zoro # G2817188


product price: $18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Material
Repair & Maintenance Alloy
Standards
Not Rated
Welding Current Designation
AC, DCEP
AWS Classification
Not Classified
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GG55
Zoro #
G2817188
UPC #
190735808429
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
3 oz
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Repair & Maintenance Alloy
Standards
Not Rated
Welding Current Designation
AC, DCEP
AWS Classification
Not Classified
Series
3000
Container Type
Plastic Tube
Tensile Strength
132,000 psi
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
94 ksi
Yield Strength (As Welded)
94 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Carbon Steel to Stainless Steel, Carbon Steel to Carbon Steel, Carbon Steel to Tool Steel
Elongation (Minimum Required)
Not Rated
Process
Stick Welding (SMAW)
Weight
1 lb
Finish/Coating
Rutile
Elongation (As Welded)
36%
Tensile Strength (As Welded)
132 ksi, 186 ksi (Work Hardened)
Tensile Strength (Minimum Required)
132 ksi

Description

Stick Electrode, AWS Classification Not Classified, Material Repair & Maintenance Alloy, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 132 ksi, Tensile Strength (As Welded) 132 ksi, 186 ksi (Work Hardened), Yield Strength (Minimum Required) 94 ksi, Yield Strength (As Welded) 94 ksi, Series 3000, Weight 1 lb, For Material Type Carbon Steel to Stainless Steel, Carbon Steel to Carbon Steel, Carbon Steel to Tool Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.